FAG NJ2309-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2309-E-XL-M1-C3>A
Rubix:263A4316
Manufacturer :0933318270030
EAN:4054371161194

Product details : FAG NJ2309-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, support bearing, 2 outer ring edges, 1 inner ring edge, NJ design
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 116.87 excl. VAT
/ Each
£ 140.24 incl. VAT
- Delivery usually within ( 7 ) days
