INA SL192324-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
INA:SL192324-TB-XL-BR-C3
Rubix:274A8586
Manufacturer :0572431900030
EAN:4047643112093

Product details : INA SL192324-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 22300 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,680.86 excl. VAT
/ Each
£ 2,017.03 incl. VAT
- Delivery usually within ( 7 ) days
