NSK CYLIND ROLLR BEARING NUP305EW


Cylindrical roller bearing NUP3

References
nsk:NUP305EW
rubix:132A8104
manufacturer :NUP305EWC3 *5
ean:0029176589621
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING NUP305EW


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter62 mm
Width17 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 31.19 excl. VAT
/ Each
£ 37.43 incl. VAT
  • Usually arrives within 14 working days