References
FAG:NU211-E-XL-TVP2>A
Rubix:263A4323
Manufacturer :0933298810000
EAN:4054371157784

Product details : FAG NU211-E-XL-TVP2A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NU2..-E, main dimensions to DIN 5412-1, non-locating bearing, separable, with cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 95000 N |
| Basic dynamic load, radial - Cr | 99000 N |
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
- Usually arrives within 14 working days
