NTN - Cylindrical Roller Bearing - NJ2317EG1C3
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 180x180x60 mm |
---|---|
Logistic Weight | 7456 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nj2300 |
Material | steel |
Basic static load, radial - C0r | 485000 N |
Basic dynamic load, radial - Cr | 395000 N |
Usually arrives within 14 working days