Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 36 mm |
Bearing Clearance | c3 |
Series | nu |
Cage | brass |
Reference speed | 5200 rpm |
Limit speed | 12800 rpm |
Basic static load, radial - C0r | 154000 N |
Basic dynamic load, radial - Cr | 163000 N |
Usually arrives within 14 working days