FAG NU2244-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING 796925910030
Cylindrical roller bearing
See technical informationSee documentsReferences
Superseded Ref:NU2244-EX-M1-C3
FAG:NU2244-EX-TB-M1-C3
Rubix:229A1645
Manufacturer :0796925910030
EAN:4047643168861

Documents
Product details : FAG NU2244-EX-TB-M1-C3 CYLINDRICAL ROLLER BEARING 796925910030
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 62000 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 400 mm |
| Width | 108 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 1000 rpm |
| Basic static load, radial - C0r | 2370000 N |
| Basic dynamic load, radial - Cr | 1630000 N |
Show UNSPSC/ECL@SS
£ 3,456.89 excl. VAT
/ Each
£ 4,148.27 incl. VAT
- Usually arrives within 14 working days
