FAG NUP214-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167408230000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP214-E-XL-TVP2
Rubix:229A1754
Manufacturer :0167408230000
EAN:4012801236195

Product details : FAG NUP214-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167408230000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 4650 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 88.40 excl. VAT
/ Each
£ 106.08 incl. VAT
- Delivery usually within ( 7 ) days
