References
NTN:NJ1020G1
Rubix:394A6521
EAN:4550253039891



Product details : NTN NJ1020G1 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different types of cage, bores, and shoulder rings.
presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Applications
-Vibrating machines-Pumps (petrochemicals)
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 238.53 excl. VAT
/ Each
£ 286.24 incl. VAT
- Usually arrives within 14 working days
