References
Timken:NJ230EMA
Rubix:102A9303
EAN:0053893751696



Product details : TIMKEN NJ230EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x297x102 mm |
|---|---|
| Logistic Weight | 12000 g |
| Packaged dimensions (D x W x H) | 310x297x102 mm |
| Package weight | 11930 g |
| Inner diameter | 150 mm |
| Outer diameter | 52 mm |
| Width | 45 mm |
| Reference speed | 2300 rpm |
| Basic static load, radial - C0r | 607000 N |
| Basic dynamic load, radial - Cr | 506000 N |
Show UNSPSC/ECL@SS
£ 862.07 excl. VAT
/ Each
£ 1,034.48 incl. VAT
- Delivery usually within ( 7 ) days
