RHP LRJ3.1/4M CYLIND ROLLR BEARING LRJ3-1/4M
Cylindrical Roller Bearing
See technical informationSee documentsReferences
RHP:LRJ3.1/4M
Rubix:158A2051
Manufacturer :LRJ3.1/4M R
EAN:00747023007561
Documents
Product details : RHP LRJ3.1/4M CYLIND ROLLR BEARING LRJ3-1/4M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 2140 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 388.22 excl. VAT
/ Each
£ 465.86 incl. VAT
- Usually arrives within 14 working days

