NTN NU222ET2C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU222ET2C3
See technical informationSee documentsReferences
NTN:NU222ET2C3
Rubix:205A6494
EAN:4547359774764



Documents
Product details : NTN NU222ET2C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 4270 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 293000 N |
Show UNSPSC/ECL@SS
£ 205.68 excl. VAT
/ Each
£ 246.82 incl. VAT
- Usually arrives within 14 working days
