FAG NJ313-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167364350030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ313-E-XL-TVP2-C3
Rubix:229A1510
Manufacturer :0167364350030
EAN:4012801229388

Product details : FAG NJ313-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167364350030
Cylindrical roller bearing NJ. . -E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2251 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4800 rpm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 99.18 excl. VAT
/ Each
£ 119.02 incl. VAT
- Usually arrives within 14 working days
