References
NTN:SL04-5011NR
Rubix:394A7026
EAN:4547359185461

Product details : NTN SL04-5011NR CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x46 mm |
|---|---|
| Logistic Weight | 1205 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 74.26 excl. VAT
/ Each
£ 89.11 incl. VAT
- Usually arrives within 14 working days
