NTN NU2313 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2313
See technical informationSee documentsReferences
NTN:NU2313
Rubix:205A6575
EAN:4547359143799



Documents
Product details : NTN NU2313 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x48 mm |
|---|---|
| Logistic Weight | 3300 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 212000 N |
| Basic dynamic load, radial - Cr | 208000 N |
Show UNSPSC/ECL@SS
£ 157.59 excl. VAT
/ Each
£ 189.11 incl. VAT
- Delivery usually within ( 3 ) days
