FAG NU2211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NU2211-E-XL-TVP2-C3
FAG:NU2211-E-XL-TVP2-C3>A
Rubix:263A4331
Manufacturer :0933300140030
EAN:4054371158057

Product details : FAG NU2211-E-XL-TVP2-C3A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Reference speed | 4700 rpm |
| Basic static load, radial - C0r | 118000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 47.88 excl. VAT
/ Each
£ 57.46 incl. VAT
- Delivery usually within ( 7 ) days
