FAG NU218-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167380470000
Cylindrical roller bearing
See technical informationReferences
FAG:NU218-E-XL-TVP2
Rubix:229A1586
Manufacturer :0167380470000
EAN:4012801233347

Product details : FAG NU218-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167380470000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 2360 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 217000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 115.90 excl. VAT
/ Each
£ 139.08 incl. VAT
- Delivery usually within ( 7 ) days
