References
Timken:NU224EMA
Rubix:102A9067
EAN:0053893752204



Product details : TIMKEN NU224EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 235x228x65 mm |
|---|---|
| Logistic Weight | 6500 g |
| Packaged dimensions (D x W x H) | 235x228x65 mm |
| Package weight | 6490 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | chrome steel |
| Cage | brass |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 431000 N |
| Basic dynamic load, radial - Cr | 379000 N |
Show UNSPSC/ECL@SS
£ 488.78 excl. VAT
/ Each
£ 586.54 incl. VAT
- Delivery usually within ( 7 ) days
