NTN NU219 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU219
See technical informationSee documentsReferences
NTN:NU219
Rubix:205A6367
EAN:4547359000542



Documents
Product details : NTN NU219 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2780 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 184000 N |
Show UNSPSC/ECL@SS
£ 138.95 excl. VAT
/ Each
£ 166.74 incl. VAT
- Delivery usually within ( 3 ) days
