SKF CYLINDER ROLLER BEARING HJ 314 EC/VA301


SKF Angle ring HJ

References
skf:HJ 314 EC/VA301
rubix:132A4542
manufacturer :8539
ean:7316577043375
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter97.4 mm
Width155 mm
See all Specifications

Product details : SKF CYLINDER ROLLER BEARING HJ 314 EC/VA301


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Technical specifications


Attributes
Logistics dimensions (L x W x H)15,5x97,4x97,4 mm
Logistic Weight320 g
Inner diameter70 mm
Outer diameter97.4 mm
Width155 mm
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 160.29 excl. VAT
/ Each
£ 192.35 incl. VAT
  • Usually arrives within 14 working days