FAG NU305-E-XL-M1 CYLINDRICAL ROLLER BEARING 190049310000
Cylindrical roller bearing
See technical informationReferences
FAG:NU305-E-XL-M1
Rubix:229A1705
Manufacturer :0190049310000
EAN:4012801591300

Product details : FAG NU305-E-XL-M1 CYLINDRICAL ROLLER BEARING 190049310000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x62x62 mm |
|---|---|
| Logistic Weight | 267 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 10100 rpm |
| Basic static load, radial - C0r | 37500 N |
| Basic dynamic load, radial - Cr | 49000 N |
Show UNSPSC/ECL@SS
£ 51.67 excl. VAT
/ Each
£ 62.00 incl. VAT
- Delivery usually within ( 7 ) days
