TIMKEN NJ2318EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ2318EMAC3
Rubix:104A2643
EAN:0053893751733
Cylindrical Roller Bearing -  NJ2318EMAC3
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
See all Specifications

Product details : TIMKEN NJ2318EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)194x194x68 mm
Logistic Weight9300 g
Packaged dimensions (D x W x H)194x194x68 mm
Package weight9070 g
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
Bearing Clearancec3
Sealingopen
Reference speed3400 rpm
Basic static load, radial - C0r544000 N
Basic dynamic load, radial - Cr497000 N
Show UNSPSC/ECL@SS
£ 692.57 excl. VAT
/ Each
£ 831.08 incl. VAT
  • Usually arrives within 14 working days