Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistic Weight | 41200 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU3..-E |
Cage | Brass |
Usually arrives within 14 working days