Cylindrical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 220 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x220x220 mm |
---|---|
Logistic Weight | 3810 g |
Inner diameter | 160 mm |
Outer diameter | 220 mm |
Width | 36 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1829..-B-XL |
Reference speed | 1270 rpm |
Limit speed | 1940 rpm |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 350000 N |
In stock: Next day delivery