Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2470 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-E-XL-M1A |
Cage | Brass |
Reference speed | 4500 rpm |
Limit speed | 10400 rpm |
Basic static load, radial - C0r | 230000 N |
Basic dynamic load, radial - Cr | 235000 N |
Usually arrives within 14 working days