Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Basic static load, radial - C0r | 510000 N |
Basic dynamic load, radial - Cr | 305000 N |
In stock: Next day delivery