INA SL181876-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181876-E-C3
Rubix:274A8487
Manufacturer :0153798840030
EAN:4047643061544

Documents
Product details : INA SL181876-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x480x480 mm |
|---|---|
| Logistic Weight | 18500 g |
| Inner diameter | 380 mm |
| Outer diameter | 480 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 490 rpm |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 650000 N |
Show UNSPSC/ECL@SS
£ 3,398.49 excl. VAT
/ Each
£ 4,078.19 incl. VAT
- Usually arrives within 14 working days
