FAG NUP310-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167415280030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP310-E-XL-TVP2-C3
Rubix:229A1815
Manufacturer :0167415280030
EAN:4012801390392

Product details : FAG NUP310-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 167415280030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 70.64 excl. VAT
/ Each
£ 84.77 incl. VAT
- Usually arrives within 14 working days
