TIMKEN NJ320EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ320EMAC3
Rubix:104A3036
EAN:0053893751863
Cylindrical Roller Bearing -  NJ320EMAC3
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
See all Specifications

Product details : TIMKEN NJ320EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x228x65 mm
Logistic Weight8800 g
Packaged dimensions (D x W x H)235x228x65 mm
Package weight8620 g
Inner diameter100 mm
Outer diameter215 mm
Width47 mm
Bearing Clearancec3
Reference speed3200 rpm
Basic static load, radial - C0r442000 N
Basic dynamic load, radial - Cr437000 N
Show UNSPSC/ECL@SS
£ 620.93 excl. VAT
/ Each
£ 745.12 incl. VAT
  • Usually arrives within 14 working days