Cylindrical Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x47x47 mm |
---|---|
Logistic Weight | 224 g |
Inner diameter | 25 mm |
Outer diameter | 47 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NNF50 |
Material | Bearing steel |
Cage | Other |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 50100 N |
In stock: Next day delivery