Cylindrical Roller Bearing single row, brass cage
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x310x310 mm |
---|---|
Logistic Weight | 17640 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2 |
Material | steel |
Reference speed | 2200 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 695000 N |
Usually arrives within 14 working days