NTN NU2304EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, polyamide cage
See technical informationReferences
NTN:NU2304EAT2X
Rubix:394A6822
EAN:4547359980356



Product details : NTN NU2304EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation allowing an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating in operation allowing an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 27.73 excl. VAT
/ Each
£ 33.28 incl. VAT
- Usually arrives within 14 working days
