NTN N315G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N313G1
See technical informationSee documentsReferences
NTN:N315G1
Rubix:205A5228
EAN:4547359151794



Documents
Product details : NTN N315G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x37 mm |
|---|---|
| Logistic Weight | 3540 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 205000 N |
| Basic dynamic load, radial - Cr | 190000 N |
Show UNSPSC/ECL@SS
£ 267.27 excl. VAT
/ Each
£ 320.72 incl. VAT
- Usually arrives within 14 working days
