References
Timken:NU324EMA
Rubix:102A9762
EAN:0053893752495



Product details : TIMKEN NU324EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 303x292x80 mm |
|---|---|
| Logistic Weight | 14700 g |
| Packaged dimensions (D x W x H) | 303x292x80 mm |
| Package weight | 14650 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | brass |
| Cage | brass |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 614000 N |
| Basic dynamic load, radial - Cr | 594000 N |
Show UNSPSC/ECL@SS
£ 817.22 excl. VAT
/ Each
£ 980.66 incl. VAT
- Delivery usually within ( 7 ) days
