References
FAG:NU2240-E-M1-C3
Rubix:158A1730
Manufacturer :0167388100030
EAN:4012801338615

Product details : FAG NU2240-E-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU. . -E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Cylindrical roller bearing NU..-E-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x360x360 mm |
|---|---|
| Logistic Weight | 44700 g |
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 98 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1180 rpm |
| Basic static load, radial - C0r | 1880000 N |
| Basic dynamic load, radial - Cr | 1220000 N |
Show UNSPSC/ECL@SS
£ 3,152.24 excl. VAT
/ Each
£ 3,782.69 incl. VAT
- Delivery usually within ( 7 ) days
