Cylindrical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 1089,4 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NCF29 |
Material | Bearing steel |
Cage | Other |
Reference speed | 2000 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 128000 N |
Usually arrives within 14 working days