TIMKEN NU1060MA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU1060MA
Rubix:396A0715
EAN:0053893884523
Cylindrical Roller Bearing -  NU1060MA
Technical specifications
Inner diameter300 mm
Outer diameter460 mm
Width74 mm
See all Specifications

Product details : TIMKEN NU1060MA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)560x520x352 mm
Logistic Weight43700 g
Packaged dimensions (D x W x H)560x520x352 mm
Package weight43590 g
Inner diameter300 mm
Outer diameter460 mm
Width74 mm
Bearing Clearancecn
Reference speed1600 rpm
Basic static load, radial - C0r1420000 N
Basic dynamic load, radial - Cr1000000 N
Show UNSPSC/ECL@SS
£ 3,159.27 excl. VAT
/ Each
£ 3,791.12 incl. VAT
  • Delivery usually within ( 7 ) days