NSK NCF2948VC3 CYLINDRICAL ROLLER BEARING
Single Row Cylindrical Roller Bearing, Maximum Type
See technical informationReferences
NSK:NCF2948VC3
Rubix:230A0146
Manufacturer :NCF2948VC3 N
EAN:00029176405907

Product details : NSK NCF2948VC3 CYLINDRICAL ROLLER BEARING
NSK's cylindrical roller bearings have high radial load carrying capacity due to the contact line between the rolling body and raceways and are particularly suitable for high speed applications. With patented cage design for high strength, whether in sheet steel, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 10500 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 320 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal |
Show UNSPSC/ECL@SS
£ 592.36 excl. VAT
/ Each
£ 710.83 incl. VAT
- Usually arrives within 14 working days
