References
FAG:NJ2218-E-XL-TVP2
Rubix:158A0421
Manufacturer :0167350640000
EAN:4012801228251

Product details : FAG NJ2218-E-XL-TVP2 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-TVP2, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Logistic Weight | 3230 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3250 rpm |
| Basic static load, radial - C0r | 315000 N |
| Basic dynamic load, radial - Cr | 285000 N |
Show UNSPSC/ECL@SS
£ 180.45 excl. VAT
/ Each
£ 216.54 incl. VAT
- Usually arrives within 14 working days
