SANDVIK SL-D24-40NF CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6038534
Cylindrical shank adapter with flat face to CoroTurn® SL
See technical informationReferences
Sandvik Coromant:SL-D24-40NF
Rubix:317A8960
Manufacturer :6038534



Product details : SANDVIK SL-D24-40NF CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6038534
Cylindrical shank adapter with flat face to CoroTurn® SL
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Total length | 324.99 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 6.1 mm |
Show UNSPSC/ECL@SS
£ 841.14 excl. VAT
/ Each
£ 1,009.37 incl. VAT
- Usually arrives within 14 working days
