SANDVIK AE25-A25-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721506
Cylindrical shank to Coromant EH adapter
See technical informationReferences
Sandvik Coromant:AE25-A25-SS-045
Rubix:318A1455
Manufacturer :5721506
EAN:12463824




Technical specifications
| Type of attachment | cylindrical shank adapter to coromant® eh |
|---|---|
| Length without attachment | 114.3 mm |
Product details : SANDVIK AE25-A25-SS-045 MILLING CUTTER EXCHANGEABLE HEAD 5721506
Cylindrical Shank to Coromant® EH Adapter
Technical specifications
Attributes
| Type of attachment | cylindrical shank adapter to coromant® eh |
|---|---|
| Length without attachment | 114.3 mm |
| Use | adapter for cylindrical shank to coromant® eh toolholders/adapter interface (modular tooling). |
| Threading diameter | 25.4 mm |
| Internal cooling | yes |
| Pull thread diameter | 24.4 mm |
| Reaming diameter drilling hole | 24.4 mm |
Show UNSPSC/ECL@SS
£ 245.44 excl. VAT
/ Each
£ 294.53 incl. VAT
- Usually arrives within 14 working days