SMC D-M9NV AUTO SWITCH


Switch Series D-M9

References
smc:D-M9NV
rubix:120A0914
brand logo
brand logo
Technical specifications
Typeauto switch
Executiond-m
See all Specifications

Product details : SMC D-M9NV AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 5 to 40mA.

Model: M9NV (3-wire, NPN)
Lead Wire Length: 0.5 m

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x18x5 mm
Logistic Weight8 g
Typeauto switch
Executiond-m
Show UNSPSC/ECL@SS
£ 34.82 excl. VAT
/ Each
£ 41.78 incl. VAT
  • Delivery usually within ( 4 ) days