References
Festo:DADB-S1-20-S201-250
Rubix:390A5619
Manufacturer :553415
EAN:4052568196950

Technical specifications
| Diameter | 20 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 201 mm |
Documents
Product details : FESTO 553415 BELLOWS KIT
Bellows kit DADB-S1-20-S201-250 For standard cylinders to ISO 6432 Outside diameter=29 mm, Size=20, Stroke range=201 - 250 mm, Piston rod extension=75 mm, Design=Round
Bellows kit DADB-S1-20-S201-250 for standard cylinders according to ISO 6432. Outer diameter=29 mm, Size=20, Stroke range=201 - 250 mm, Piston rod extension=75 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 89,9 g |
|---|---|
| Diameter | 20 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 201 mm |
| Maximum length | 250 mm |
Show UNSPSC/ECL@SS
£ 129.83 excl. VAT
/ Each
£ 155.80 incl. VAT
- Delivery usually within ( 16 ) days