References
Festo:DADB-V6-100-S126-175
Rubix:390A5672
Manufacturer :553375
EAN:4052568196837

Technical specifications
| Diameter | 100 mm |
|---|---|
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 126 mm |
Documents
Product details : FESTO 553375 BELLOWS KIT
Bellows kit DADB-V6-100-S126-175 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=126 - 175 mm, Piston rod extension=49 mm, Design=Round
Bellows kit DADB-V6-100-S126-175 for standard cylinders according to ISO 15552. Outer diameter=93 mm, Size=100, Stroke range=126 - 175 mm, Piston rod extension=49 mm, Shape=round
Technical specifications
Attributes
| Logistic Weight | 273 g |
|---|---|
| Diameter | 100 mm |
| Material | pa-reinforced, nbr, high-alloy stainless steel |
| Minimum length | 126 mm |
| Maximum length | 175 mm |
Show UNSPSC/ECL@SS
£ 187.10 excl. VAT
/ Each
£ 224.52 incl. VAT
- Delivery usually within ( 16 ) days