SIMRIT 440760 FREUDENBERG SEAL


Gaiters

References
freudenberg sealing technologies:MFB V6 00801 40 X 40 X 170 42 CR 764
rubix:251A7155
manufacturer :440760
brand logo
brand logo
Technical specifications
Diameter63 mm
Material42 cr 764
Minimum length39 mm
See all Specifications

Product details : SIMRIT 440760 FREUDENBERG SEAL


Multiple gaiter V6 00801 42 CR 764

Technical specifications


Attributes
Diameter63 mm
Material42 cr 764
Minimum length39 mm
Maximum length210 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days