DADB bellows
Diameter | 40 mm |
---|---|
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 126 mm |
Logistics dimensions (L x W x H) | 85x85x70 mm |
---|---|
Logistic Weight | 134,83 g |
Diameter | 40 mm |
Material | pa-reinforced, nbr, high-alloy stainless steel |
Minimum length | 126 mm |
Maximum length | 175 mm |
Delivery usually within ( 16 ) days