Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553345 BELLOWS KIT
FESTO 553345 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-63-S376-425
rubix:
390A5708
manufacturer :
553345
ean:
4052568196684
Technical specifications
Diameter
63
mm
Minimum length
376
mm
Maximum length
425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553345 BELLOWS KIT
Bellows kit DADB-V6-63-S376-425 For standard cylinders to ISO 15552 Outside diameter=57 mm, Size=63, Stroke range=376 - 425 mm, Piston rod extension=116 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
254,38
g
Diameter
63
mm
Minimum length
376
mm
Maximum length
425
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
200.42
excl. VAT
/
Each
£
240.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553477 BELLOWS KIT
SIMRIT 432192 FREUDENBERG SEAL
SIMRIT 440317 CAMC V6-00384 42CR 764
SIMRIT 440343 FREUDENBERG SEAL
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553337 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 2828838 BELLOWS KIT
SIMRIT 427269 FREUDENBERG SEAL
SIMRIT 426801 FREUDENBERG SEAL
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
FESTO 553389 BELLOWS KIT
FESTO 553287 BELLOWS KIT
FESTO 553347 BELLOWS KIT
FESTO 553487 BELLOWS KIT