Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553487 BELLOWS KIT
FESTO 553487 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S176-250
rubix:
390A5654
manufacturer :
553487
ean:
4052568197254
Technical specifications
Diameter
50
mm
Minimum length
176
mm
Maximum length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553487 BELLOWS KIT
Bellows kit DADB-S1-50-S176-250 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=176 - 250 mm, Piston rod extension=77 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
194
g
Diameter
50
mm
Minimum length
176
mm
Maximum length
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.12
excl. VAT
/
Each
£
176.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553305 BELLOWS KIT
FESTO 2828837 BELLOWS KIT
FESTO 553349 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
SIMRIT 29652 FREUDENBERG SEAL
SIMRIT 429647 FREUDENBERG SEAL
FESTO 1488364 BELLOWS KIT
SIMRIT 438541 FREUDENBERG SEAL
FESTO 553275 BELLOWS KIT
FESTO 553445 BELLOWS KIT
SIMRIT 436936 FREUDENBERG SEAL
FESTO 1489408 BELLOWS KIT
FESTO 553501 BELLOWS KIT
FESTO 553299 BELLOWS KIT
FESTO 553405 BELLOWS KIT