Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
Gaiters Festo
References
festo:
DADB-V6-80-S126-175
rubix:
256A2842
manufacturer :
553355
ean:
4052568196738
Technical specifications
Diameter
80
mm
Minimum length
126
mm
Maximum length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553355 BELLOWS KIT DADB-V6-80-S126-175
Bellows kit DADB-V6-80-S126-175 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=80, Stroke range=126 - 175 mm, Piston rod extension=49 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
241,41
g
Diameter
80
mm
Minimum length
126
mm
Maximum length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
211.02
excl. VAT
/
Each
£
253.22
incl. VAT
Delivery usually within (
16
) days
Add to cart
Check our products from related categories
FESTO 553305 BELLOWS KIT
FESTO 553427 BELLOWS KIT
FESTO 553345 BELLOWS KIT
FESTO 553319 BELLOWS KIT
FESTO 553347 BELLOWS KIT
FESTO 553443 BELLOWS KIT
FESTO 2828840 BELLOWS KIT
FESTO 553357 BELLOWS KIT
SIMRIT 29652 FREUDENBERG SEAL
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
SIMRIT 440760 FREUDENBERG SEAL
SIMRIT 438541 FREUDENBERG SEAL
FESTO 2828839 BELLOWS KIT
FESTO 2828834 BELLOWS KIT
FESTO 553371 BELLOWS KIT