Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553389 BELLOWS KIT
FESTO 553389 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-100-S476-500
rubix:
390A5679
manufacturer :
553389
ean:
4052568196905
Technical specifications
Diameter
100
mm
Minimum length
476
mm
Maximum length
500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553389 BELLOWS KIT
Bellows kit DADB-V6-100-S476-500 For standard cylinders to ISO 15552 Outside diameter=93 mm, Size=100, Stroke range=476 - 500 mm, Piston rod extension=111 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
468
g
Diameter
100
mm
Minimum length
476
mm
Maximum length
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.05
excl. VAT
/
Each
£
330.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 440315 FREUDENBERG SEAL
FESTO 553445 BELLOWS KIT
FESTO 2828830 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 2828835 BELLOWS KIT
FESTO 553273 BELLOWS KIT
FESTO 553519 BELLOWS KIT
FESTO 553405 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
FESTO 553283 BELLOWS KIT
SIMRIT 454248 FREUDENBERG SEAL
FESTO 553449 BELLOWS KIT
FESTO 553477 BELLOWS KIT
FESTO 553271 BELLOWS KIT
FESTO 2828843 BELLOWS KIT